Motion
L0011-007
NO. 4, 4/7 LB JUGS
Mi Item #00783734
MFR #L0011-007
Price$148.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NO. 4, 4/7 LB JUGS
Mi Item #00783734
MFR #L0011-007

Mfr description
L0011-007 BRG&GEAR BOX OIL NO.4 7LB JUG
  • SAE 90 gear oil for medium to medium slow speed heavy-duty bearings
  • Exceptional film strength
  • Rust and corrosion protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$148.22/each

Specifications

Dimensions

  • Container Size
    7 lb
  • ISO Grade
    150
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    90
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Tackiness
  • AGMA Number
    4
  • Application
    Medium to slow speed heavy-duty bearings, gear boxes where SAE 90 gear oil is required
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Jug
  • Flash Point
    216°C/420°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215601103
  • Oil Type
    Mineral
  • Pour Point
    -29°C/-20°F
  • Product Type
    Gear Oil
  • UPC_NO
    089215601103
  • Viscosity
    162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)