Motion
12504
High Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Copper
Mi Item #00783755
MFR #12504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Copper
Mi Item #00783755
MFR #12504

Mfr description
SS30 1LB BRUSHTOP COPPER HITEMP ANTISEIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 lb

Details

  • Certification
    MIL-PRF-907E
  • Color
    Copper
  • Composition
    Copper, Non-Hazardous Blend, Petroleum
  • Container Type
    Can
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -65 °F
  • Temperature Range
    -65 to +1800 °F
  • Type
    High Temperature
  • Working Temperature
    -65 to 1800 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)