Motion
112
3142612 High Performance Lube - 150 g, Drum, White Color
Mi Item #00783829
MFR #112
Price$37.45/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3142612 High Performance Lube - 150 g, Drum, White Color
Mi Item #00783829
MFR #112

Mfr description
112 CMPD,TUB,150G
  • Serviceability from -40°F to 450°F (-40°C to 232°C)
  • Excellent water and oil resistance
  • Good resistance to most chemicals
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.45/tb

Specifications

Dimensions

  • Container Size
    150 g
  • NLGI Grade
    3
  • Specific Gravity
    1.1
  • Weight
    5.00 lbs

Details

  • Application
    General Purpose
  • Color
    White
  • Composition
    Silicone
  • Container Type
    Drum
  • Dielectric Strength
    490 V/mil
  • Features & Benefits
    • Serviceability from -40°F to 450°F (-40°C to 232°C) • Excellent water and oil resistance • Good resistance to most chemicals • Low volatility
  • Flash Point
    214 °F
  • Manufacturer Catalog Number
    3142612
  • Manufacturer Product Page
  • Manufacturer Upc Number
    077472130832
  • Material
    Silicone
  • Max Operating Temperature
    232 °C
  • Min Operating Temperature
    -40 °C
  • Operating Temperature Range
    -40 to 232 °C
  • Product Line
    Dow Corning
  • Product Types
    High Performance Lube/Sealant
  • Temperature Range
    -40 to +232 °C
  • Type
    Penetrant/Lubricant
  • UPC_NO
    077472130832
  • Working Temperature
    -40 to 232 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)