Motion
70-802-01
1 in FNPT x MNPT Bronze Ball Valve Inline
Mi Item #00783897
MFR #70-802-01
Price$70.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 in FNPT x MNPT Bronze Ball Valve Inline
Mi Item #00783897
MFR #70-802-01

Mfr description
70-802-01 3/8 BRONZE VALVE
  • Two piece bronze body
  • Reinforced seats
  • Blowout proof stem design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.18/each

Specifications

Dimensions

  • Maximum Steam Pressure
    150 PSI WSP
  • Overall Length
    2.5 in
  • Pipe Size
    3/8 in
  • Valve Size
    3/8 NPT

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Body Seal Material
    PTFE
  • Body Style
    Inline
  • Compliance Specifications
    MSS SP-110
  • Connection
    Threaded
  • Connection Type
    FNPT x MNPT
  • Flow Coefficient Cv Flow Factor Kv
    7.2 Cv
  • Handle Material
    Zinc Plated Steel
  • Handle Style
    Lever
  • Handle Type
    Lever
  • Manufacturer Product Page
  • Max Pressure
    600 psi CWP
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Porting Style
    Standard Port
  • Seat Material
    RPTFE
  • Standards Met
    MSS SP-110
  • Stem Material
    Brass
  • Stem Seal Material
    MPTFE
  • Stem Type
    Blowout Proof
  • Temperature Range
    -20 to 450 °F
  • Valve Body Material
    Bronze
  • Valve Structure
    2-Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)