Motion
112
High Performance Lube - General Purpose, Silicone Composition, 3 NLGI Grade, 18.1 kg Size, Pail Container, White Color, Water Resistant, -40 to +232 °C
MI ITEM #00783929
MFR #112
Price$3,112.56/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Performance Lube - General Purpose, Silicone Composition, 3 NLGI Grade, 18.1 kg Size, Pail Container, White Color, Water Resistant, -40 to +232 °C
MI ITEM #00783929
MFR #112

Mfr description
112 CMPD,KG,18.1KG-PAIL
  • Silicone-based compound, very heavy consistency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,112.56/pa

Specifications

Dimensions

  • Container Size
    18.1 kg
  • NLGI Grade
    3
  • Weight
    40.00 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Silicone
  • Container Type
    Pail
  • Flash Point
    214 °F
  • Manufacturer Catalog Number
    2884861
  • Max Operating Temperature
    232 °C
  • Min Operating Temperature
    -40 °C
  • Product Line
    Dow Corning
  • Temperature Range
    -40 to +232 °C
  • Type
    General Purpose
  • UPC_NO
    077472130856
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)