Specifications
Dimensions
- Container Size1 lb
Details
- ColorGray
- CompositionAluminum, Copper, Graphite, Zinc Oxide
- Features & Benefits• The "original" anti-seize compound and extreme pressure lubricant formulated with copper, graphite, aluminum and other ingredients to protect metal parts against rust, corrosion and seizure up to 1800°F • Fine metallic and graphite particles in special grease protect parts even in high heat, high pressure and corrosive environments • Ford ESE-M12A4-A, Garrett Engine Div. PCS5724, Pratt & Whitney PWA 360523-2 and tested to MIL-A-907
- Nuclear GradeNuclear Grade
- Temperature Range-297 to +1800 °F
- TypeExtreme Pressure
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)