Motion
3099

DUPONT
3099

High Voltage Insulator Coating - General Purpose, Silicone Composition, 2 NLGI Grade, 22.6 kg Size, Pail Container, Gray Color, Water Resistant
MI ITEM #00784065
MFR #3099
Your Price$2,082.32/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
3099

High Voltage Insulator Coating - General Purpose, Silicone Composition, 2 NLGI Grade, 22.6 kg Size, Pail Container, Gray Color, Water Resistant
MI ITEM #00784065
MFR #3099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,082.32/pa(List $2,527.10)

Overview

Mfr description
3099 HVIC COMPOUND,KG,22.6KG-PAIL
  • Dow Corning 3099 is a grease-like silicone coating especially formulated to give electrical insulators long-term resistance to water filming and flashover.

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    22.6 kg
  • Container Type
    Pail
  • Composition
    Silicone
  • Water Resistance
    Water Resistant
  • Color
    Gray
  • Odor
    Slight
  • Product Line
    Dow Corning
  • UPC_NO
    077472132065
  • Manufacturer Catalog Number
    1654926
  • Weight
    50.00 lbs
  • Flash Point
    214 °F
  • Specific Gravity
    1.3 @ 77 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text