Motion
20-IDLR-BUSH SK

GATES RUBBER CO
20-IDLR-BUSH SK

Quick Disconnect Idler Shaft Bushing - SK Bushing, 2.8125 in Flg OD, 1.9400 in OAL, 2.8100 in OD
Mi Item #00784068
MFR #20-IDLR-BUSH SK
Price$337.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20-IDLR-BUSH SK

Quick Disconnect Idler Shaft Bushing - SK Bushing, 2.8125 in Flg OD, 1.9400 in OAL, 2.8100 in OD
Mi Item #00784068
MFR #20-IDLR-BUSH SK

Mfr description
20 IDL BUSH W/SHAFT 7720-1120
  • Idler assembly may consist of: idler sprocket and bracket, flat idler and bracket, standard sheave or sprocket used with an idler bearing and idler bracket
  • Idler sprockets, flat idlers and idler bushings contain sealed ball bearings and an integral shaft for mounting to adjustable idler brackets
  • Lubrication and maintenance are not required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.90/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bushing Size
    SK
  • Flange Outside Diameter
    2.8125 in
  • Length Through Bore
    1.9375 in
  • Outside Diameter
    2.8100 in
  • Overall Length
    1.9400 in
  • Weight
    11.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Catalog Number
    7838-0013
  • Manufacturer Upc Number
    072053190212
  • UPC_NO
    072053190212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)