Motion
40-IDLR-BUSH E

GATES RUBBER CO
40-IDLR-BUSH E

Quick Disconnect Idler Shaft Bushing - E Bushing, 3.8281 in Flg OD, 2.7500 in OAL, 3.8300 in OD
Mi Item #00784108
MFR #40-IDLR-BUSH E
Price$1,417.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
40-IDLR-BUSH E

Quick Disconnect Idler Shaft Bushing - E Bushing, 3.8281 in Flg OD, 2.7500 in OAL, 3.8300 in OD
Mi Item #00784108
MFR #40-IDLR-BUSH E

Mfr description
40 IDL BUSH W/SHAFT 7720-1140
  • Idler assembly may consist of: idler sprocket and bracket, flat idler and bracket, standard sheave or sprocket used with an idler bearing and idler bracket
  • Idler sprockets, flat idlers and idler bushings contain sealed ball bearings and an integral shaft for mounting to adjustable idler brackets
  • Lubrication and maintenance are not required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,417.67/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bushing Size
    E
  • Flange Outside Diameter
    3.8281 in
  • Length Through Bore
    2.7500 in
  • Outside Diameter
    3.8300 in
  • Overall Length
    2.7500 in
  • Weight
    8.62 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Catalog Number
    7838-0103
  • Manufacturer Upc Number
    072053190236
  • UPC_NO
    072053190236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)