Motion
10-IDL-BRAK

GATES RUBBER CO
10-IDL-BRAK

10-IDL-BRAK
MI ITEM #00784124
MFR #10-IDL-BRAK
Price$248.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10-IDL-BRAK

10-IDL-BRAK
MI ITEM #00784124
MFR #10-IDL-BRAK

Mfr description
10 IDL BRAK 7720-1010
  • Idlers are used to take-up extra belt length and provide adjustment for tensioning belt drives. Idler pulleys and sprockets can alter belt paths and clear obstructions
  • Idler assembly may consist of: idler sprocket and bracket, flat idler and bracket, standard sheave or sprocket used with an idler bearing and idler bracket
  • Idler sprockets, flat idlers and idler bushings contain sealed ball bearings and an integral shaft for mounting to adjustable idler brackets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.30/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    .3750 in
  • Length
    4.6300 in
  • Overall Height Or Width
    1.8800 in
  • Weight
    3.40 lbs

Details

  • Accessory Type
    Idler Bracket
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Catalog Number
    7720-1010
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053134964
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)