Motion
20-IDL-BRAK

GATES RUBBER CO
20-IDL-BRAK

Conveyor Accessory - Idler Sprocket, Steel Material
Mi Item #00784149
MFR #20-IDL-BRAK
Price$445.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20-IDL-BRAK

Conveyor Accessory - Idler Sprocket, Steel Material
Mi Item #00784149
MFR #20-IDL-BRAK

Mfr description
20 IDL BRAK 7720-1020
  • Idlers are used to take-up extra belt length and provide adjustment for tensioning belt drives. Idler pulleys and sprockets can alter belt paths and clear obstructions
  • Idler assembly may consist of: idler sprocket and bracket, flat idler and bracket, standard sheave or sprocket used with an idler bearing and idler bracket
  • Idler sprockets, flat idlers and idler bushings contain sealed ball bearings and an integral shaft for mounting to adjustable idler brackets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$445.27/each

Specifications

Dimensions

  • Bolt Size
    .6250 in
  • Thread Size
    1-14
  • Weight
    11.20 lbs
  • Width
    6.9400 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Recommended for drives with limited take-up or no center distance adjustment. Idlers may remain in a fixed location or may be adjustable to allow belt pre-tension take-up
  • Harmonization Code
    8483.50.9080
  • Manufacturer Catalog Number
    7720-1020
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053134957
  • Material
    Steel
  • Product Types
    Idler Sprocket
  • UPC_NO
    072053134957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)