Motion
MC4-20 DIGITAL DIAL CRIMPER

GATES RUBBER CO
MC4-20 DIGITAL DIAL CRIMPER

MC4-20 DIGITAL DIAL CRIMPER
Mi Item #00784184
MFR #MC4-20 DIGITAL DIAL CRIMPER
Price$3,434.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
MC4-20 DIGITAL DIAL CRIMPER

MC4-20 DIGITAL DIAL CRIMPER
Mi Item #00784184
MFR #MC4-20 DIGITAL DIAL CRIMPER

Mfr description
7480-0051 MC4-20DD CRIMPER
  • Gates first portable crimper is designed to meet every crimping and application need-anywhere
  • The MC4-20 features a digital dial control for accurate crimps
  • The crimper with stand weighs only 57 pounds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,434.64/each

Specifications

Dimensions

  • Weight
    57.00 lbs

Details

  • Additional Details
    This lightweight, versatile crimper is powerful enough to crimp up to 1-1/4” four spiral-wire hose. Weighing approximately 57 pounds, this field crimper combines crimping technology with toughness and durability. Just dial in appropriate crimp setting and hold the start button until light comes on and buzzer sounds, then release. Ability to lock-in setting for multiple assemblies. Light and buzzer operate on two “AAA” batteries.
  • Crimper Type
    Mobile/Portable
  • Manufacturer Catalog Number
    7480-0051
  • Product Type
    Hose Crimper Power Tools
  • Product Types
    Mobile Crimper
  • Series
    MC Series
  • Type
    Crimper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)