Specifications
Dimensions
- Container Size2-1/2 gal (US)
Details
- CertificationMIL-PRF-907E
- ColorCopper
- CompositionCopper, Non-Hazardous Blend, Petroleum
- Temperature Range-65 to +1800 °F
- TypeHigh Temperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)