Motion
01128
Lubricant - No, 1 gal, Bottle, Transparent Color
Mi Item #00784205
MFR #01128
Price$143.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - No, 1 gal, Bottle, Transparent Color
Mi Item #00784205
MFR #01128

Mfr description
01128 (C01128) LPS1 GREASELESS LUBE
  • Provides a dry, thin, lubricating film
  • Resists oil, dust and dirt build-up
  • Ideal for delicate mechanisms
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.88/each

Specifications

Dimensions

  • Boiling Point
    415.4 °F
  • Case Weight
    33 lbs
  • Container Size
    1 gal (US)
  • Freezing Point
    -58 °F
  • Net Weight
    6.67 lbs.
  • Shelf Life
    10 yr
  • Specific Gravity
    0.79 to 0.81
  • VOC Content
    0.004
  • Weight
    33.00 lbs

Details

  • Additives Included
    No Additives
  • Appearance
    Liquid
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Transparent
  • Composition
    Hydrotreated Light Distillates, Hydrotreated Middle Distillates, Carbon Dioxide
  • Container Type
    Bottle
  • Dielectric Strength
    32 kV
  • Environmental Protection Standard
    Does Not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • Features & Benefits
    • Provides a dry, thin, lubricating film • Resists oil, dust and dirt build-up • Ideal for delicate mechanisms • Removes carbon build-up from surfaces • Displaces moisture • Safe on paint, fabric and most plastics • Used worldwide in aviation • VOC-compliant in all 50 states • Inverta spray valve allows user to spray in an upright or inverted position • NSF® registered H2 #059847 (aerosol), #129040 (bulk) • Applications: Cables, circuit breakers, electric motors, electronic connectors, generators, hinges, ignition systems and locks
  • Film Type
    Dry;Thin;Lubricating
  • Flammability
    Flammable
  • Flash Point
    174.2 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Dry
  • Lubrication Type
    Dry Film Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078827011288
  • Max Operating Temperature
    350 °F
  • Military Standard
    MIL-C-23411A
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -50 °F to 350 °F
  • Package Quantity
    4 Per Case
  • Product Types
    Greaseless Lubricant
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.7
  • Series
    LPS 1
  • Standards Met
    NSF Registration #129040
  • Temperature Range
    -60 to 350 °F
  • Type
    Lubricant
  • UPC_NO
    078827011288
  • Viscosity
    Less than 3.8 cSt at 25 °C
  • Working Temperature
    -60 to 350 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)