1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
DuPont
Molykote 557
4110893 Silicone Dry Film Lubricant - Aerosol Can, 312 g
MI ITEM #
00784312
MFR #
Molykote 557
List Price
$55.63
/each
Qty
List Price
$55.63
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Chemicals, Lubricants and Equipment
Lubricants
Dry Film and Powder Lubricants
DuPont Molykote 557
DuPont
Molykote 557
4110893 Silicone Dry Film Lubricant - Aerosol Can, 312 g
MI ITEM #
00784312
MFR #
Molykote 557
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DuPont
Molykote 557
4110893 Silicone Dry Film Lubricant - Aerosol Can, 312 g
MI ITEM #
00784312
MFR #
Molykote 557
Availability:
In stock
List Price
$55.63
/each
Sign in
for your price
Qty
List Price
$55.63
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
DOT Ship Hazard
Shipping
Change delivery location
DOT Ship Hazard
Overview
Mfr Description
557 LUBE SPRY,CAN, 9.2 OZ/260 GRAMS
Colorless and non-staining
NSF H2 approved
Low VOC
Remains as wax film after solvent evaporation
Reduces friction and wear
Easy to apply
Show More
Specifications
Certification
NSF H2
Color
Transparent
Composition
Propane, Petroleum, Butane, Naphtha, Light Alkylate, Isopropyl Alcohol, Acetone
Container Size
312 g
Container Type
Aerosol Can
Food Grade
Not Food Grade
Manufacturer Catalog Number
4110893
Product Line
Molykote®
Regulations
OSHA Regulation 29 C.F.R. 1910.134
Temperature Range
-40 to +110 °F
Type
Extreme Pressure
Weight
0.90 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data