Motion
NO. 4 35LB PAIL
Machine Tool Series Gear Oil - 5 gal, Pail, 150 ISO, 90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00784333
MFR #NO. 4 35LB PAIL
Price$383.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Tool Series Gear Oil - 5 gal, Pail, 150 ISO, 90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00784333
MFR #NO. 4 35LB PAIL

Mfr description
L0011-035 BRG&GEAR BOX OIL NO.4 35LB PAI
  • SAE 90 gear oil for medium to medium slow speed heavy-duty bearings
  • Exceptional film strength
  • Rust and corrosion protection
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$383.96/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    150
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    90
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Additives Included
    Tackiness
  • AGMA Number
    4
  • Application
    Medium to slow speed heavy-duty bearings, gear boxes where SAE 90 gear oil is required
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Flash Point
    216°C/420 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215501106
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -29°C/-20 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215501106
  • Viscosity
    162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)