Motion
2412993

DUPONT
2412993

Molykote 557 Silicone Dry Film Lubricant - Transparent, Can, 1 kg, 0.5 hr Cure Time, Form: Liquid
Mi Item #00784346
MFR #2412993
Price$1,855.05/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
2412993

Molykote 557 Silicone Dry Film Lubricant - Transparent, Can, 1 kg, 0.5 hr Cure Time, Form: Liquid
Mi Item #00784346
MFR #2412993

Mfr description
557 LUBE,KG,15.1KG-PAIL
  • Air dry, translucent, silicone-based coating for reduced sticking and temporary wear reduction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,855.05/pa

Specifications

Dimensions

  • Package Size
    1 kg
  • Weight
    33.00 lbs

Details

  • Application
    Bonding
  • Color
    Transparent
  • Cure Time
    0.5 hr
  • Manufacturer Catalog Number
    2412993
  • Operating Temperature Range
    -40 to +43 °C
  • Package Type
    Can
  • Product Line
    Molykote®
  • UPC_NO
    077472131068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)