Motion
2412985

DUPONT
2412985

2412985 Silicone Dry Film Lubricant - Drum, 160 kg
MI ITEM #00784379
MFR #2412985
Price$8,448.53/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
2412985

2412985 Silicone Dry Film Lubricant - Drum, 160 kg
MI ITEM #00784379
MFR #2412985

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$8,448.53/dr

Specifications

Dimensions

  • Container Size
    160 kg
  • Weight
    353.00 lbs

Details

  • Certification
    USDA H2
  • Color
    Transparent
  • Composition
    Silicone
  • Container Type
    Drum
  • Food Grade
    Not Food Grade
  • Manufacturer Catalog Number
    2412985
  • Product Line
    Molykote®
  • Temperature Range
    -40 to +110 °F
  • Type
    Extreme Pressure

Overview

Mfr description
557 LUBE,KG,160KG-DRUM
  • Air dry, translucent, silicone-based coating for reduced sticking and temporary wear reduction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought