Motion
NO. 4 DRUM
Machine Tool Series Machine Oil - No, 16 gal, Keg, 90 SAE Grade, 150 ISO Grade
Mi Item #00784396
MFR #NO. 4 DRUM
Price$1,166.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Tool Series Machine Oil - No, 16 gal, Keg, 90 SAE Grade, 150 ISO Grade
Mi Item #00784396
MFR #NO. 4 DRUM

Mfr description
NO. 4 120 LB DRUM
  • SAE 90 gear oil for medium to medium slow speed heavy-duty bearings
  • Exceptional film strength
  • Rust and corrosion protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.55/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    150
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    90
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Rust
  • AGMA Number
    4
  • Application
    Medium to slow speed heavy-duty bearings, gear boxes where SAE 90 gear oil is required
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Keg
  • Features & Benefits
    •SAE 90 gear oil for medium to medium slow speed heavy-duty bearings •Exceptional film strength •Rust and corrosion protection
  • Flash Point
    216°C/420 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215401109
  • Oil Type
    Machine Oil
  • Pour Point
    -29°C/-20 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215401109
  • Viscosity
    162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)