Motion
71-501-01
3/4 in FNPT Bronze Ball Valve Inline
MI ITEM #00784510
MFR #71-501-01
Price$410.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 in FNPT Bronze Ball Valve Inline
MI ITEM #00784510
MFR #71-501-01

Mfr description
71-501-01 VALVE
  • Spring return to close (-01)
  • Blow-out-proof stem design
  • Adjustable packing gland
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.85/each

Specifications

Dimensions

  • Maximum Steam Pressure
    150 psi WSP
  • Overall Length
    6.94 in
  • Pipe Size
    1/4 in
  • Valve Size
    1/4 NPT
  • Weight
    1.47 lbs

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Body Seal Material
    PTFE
  • Body Style
    Inline
  • Compliance Specifications
    MSS SP-110
  • Connection
    Threaded
  • Connection Type
    FNPT x FNPT
  • Flow Coefficient Cv Flow Factor Kv
    8.4 Cv
  • Handle Material
    304 Stainless Steel with Vinyl Grip
  • Handle Style
    Spring Return Lever
  • Handle Type
    Spring Return
  • Manufacturer Product Page
  • Max Pressure
    600 psi CWP
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Porting Style
    Standard Port
  • Seat Material
    PTFE
  • Standards Met
    MSS-SP-110
  • Stem Material
    316 stainless steel
  • Stem Seal Material
    Multifill PTFE
  • Stem Type
    Blowout Proof
  • Temperature Range
    -20 to 450 °F
  • Valve Body Material
    Bronze
  • Valve Structure
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)