Motion
Molykote 1122

DUPONT
Molykote 1122

Chain And Open Gear Grease - General Purpose, Synthetic Oil Composition, 2 to 3 NLGI Grade, 397 g Size, Tube Container, Black Color, Water Resistant, +10 to +160 °C
MI ITEM #00784767
MFR #Molykote 1122
Price$145.92/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 1122

Chain And Open Gear Grease - General Purpose, Synthetic Oil Composition, 2 to 3 NLGI Grade, 397 g Size, Tube Container, Black Color, Water Resistant, +10 to +160 °C
MI ITEM #00784767
MFR #Molykote 1122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$145.92/tb

Specifications

Dimensions

  • Container Size
    397 g
  • NLGI Grade
    2 to 3
  • Weight
    0.88 lbs

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Synthetic Oil
  • Container Type
    Tube
  • Flash Point
    200 °F
  • Manufacturer Catalog Number
    2677954
  • Max Operating Temperature
    160 °C
  • Min Operating Temperature
    0 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    +10 to +160 °C
  • Type
    General Purpose
  • UPC_NO
    077472131815
  • Water Resistance
    Water Resistant

Overview

Mfr description
1122 GRSE,TUB,397G
  • Emergency lubrication
  • High pressure resistance
  • High wear protection
  • Extremely adhesive
  • Resistance against water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought