1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DUPONT
Molykote 1122
2677962 Chain And Open Gear Grease - 49.8 kg, Drum, +10 to +160 °C
MI ITEM #
00784794
MFR #
Molykote 1122
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Chain and Cable Lubricants
DUPONT Molykote 1122
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DUPONT
Molykote 1122
2677962 Chain And Open Gear Grease - 49.8 kg, Drum, +10 to +160 °C
MI ITEM #
00784794
MFR #
Molykote 1122
Mfr description
1122 GRSE,KG,49.8KG-DRUM
Chain and open gear lubricant
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
49.8 kg
Weight
110.00 lbs
Details
Color
Black
Container Type
Drum
Manufacturer Catalog Number
2677962
Manufacturer Upc Number
077472131822
Temperature Range
+10 to +160 °C
Type
High Pressure
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items