Motion
M40012816
400 X 1-7/8 KW 1/2 STD HUB
MI ITEM #00784876
MFR #M40012816
Price$85.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400 X 1-7/8 KW 1/2 STD HUB
MI ITEM #00784876
MFR #M40012816

Mfr description
M40012816 400 X 1-7/8 KW 1/2 STD HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.65/each

Specifications

Dimensions

  • Outside Diameter
    3.9800 in
  • Overall Length
    4.2400 in

Details

  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)