Motion
Molykote 3451

DUPONT
Molykote 3451

Chemical Resistant Bearing Grease - High Temperature, Fluorinated Polymer Composition, 2 NLGI Grade, 18.1 kg Size, Pail Container, White Color, Water Resistant, -40 to +450 °F
Mi Item #00785096
MFR #Molykote 3451
Price$20,288.51/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 3451

Chemical Resistant Bearing Grease - High Temperature, Fluorinated Polymer Composition, 2 NLGI Grade, 18.1 kg Size, Pail Container, White Color, Water Resistant, -40 to +450 °F
Mi Item #00785096
MFR #Molykote 3451

Mfr description
3451 GRSE,KG,18.1KG-PAIL
  • Provides superior resistance to most chemicals
  • Compatible with most gaskets, seals and packings
  • Resists washout by water, fuels, oils and solvents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,288.51/pa

Specifications

Dimensions

  • Container Size
    18.1 kg
  • NLGI Grade
    2
  • Weight
    40.00 lbs

Details

  • Application
    Bearings
  • Color
    White
  • Composition
    Fluorinated Polymer
  • Container Type
    Pail
  • Dropping Point
    +536 °F
  • Flash Point
    518 °F
  • Manufacturer Catalog Number
    2708451
  • Max Operating Temperature
    232 °C
  • Min Operating Temperature
    -40 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -40 to +450 °F
  • Type
    High Temperature
  • UPC_NO
    077472132133
  • Water Resistance
    Water Resistant
  • Water Washout
    18% 175 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)