Motion
Molykote 3452

DUPONT
Molykote 3452

Chemical Resistant Valve Grease - High Temperature, Fluorinated Polymer Composition, 3 NLGI Grade, 18.1 kg Size, Pail Container, White Color, Water Resistant, -20 to +450 °F
MI ITEM #00785205
MFR #Molykote 3452
Price$18,042.64/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 3452

Chemical Resistant Valve Grease - High Temperature, Fluorinated Polymer Composition, 3 NLGI Grade, 18.1 kg Size, Pail Container, White Color, Water Resistant, -20 to +450 °F
MI ITEM #00785205
MFR #Molykote 3452

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,042.64/pa

Specifications

Dimensions

  • Container Size
    18.1 kg
  • NLGI Grade
    3
  • Specific Gravity
    1.44 @ 77 °F
  • Weight
    40.00 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Fluorinated Polymer
  • Container Type
    Pail
  • Dropping Point
    +570 °F
  • Flash Point
    214 °F
  • Manufacturer Catalog Number
    2722119
  • Max Operating Temperature
    232 °C
  • Min Operating Temperature
    -31 °C
  • Product Line
    Molykote®
  • Temperature Range
    -20 to +450 °F
  • Type
    High Temperature
  • UPC_NO
    077472132164
  • Water Resistance
    Water Resistant
  • Water Washout
    0.3% @ 175 °F

Overview

Mfr description
3452 GRSE,KG,18.1KG-PAIL
  • Provides superior resistance to most chemicals
  • Compatible with most gaskets, seals and packings
  • Resists washout by water, fuels, oils and solvents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought