Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
2076675

Molykote G-N Metal Asmb Paste Metal Assembly Paste - Not Food Grade, 80 g, Tube, Black Color
Mi Item #00785233
MFR #2076675

Mfr description
G N MET ASMB PSTE,TUB,80G
  • Excellent protection against fretting wear and corrosion
  • Extends service life
  • Low friction
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    80 g
  • Weight
    2.10 lbs

Details

  • Application
    Extreme Pressure
  • Base Type
    Mineral Oil
  • Color
    Black
  • Composition
    Non-Chlorofluorohydrocarbon Propellant, Mineral Oil
  • Container Type
    Tube
  • Features & Benefits
    • Excellent protection against fretting wear and corrosion • Extends service life • Low friction • Lubricate beyond the yield point of most metals in boundary applications, reducing wear and helping to prevent seizing, galling and excessive friction • Aid run-in and reduce frictional force and surface damage • Low coefficient of friction allows for effective conversion of torquing force into holding force; reduces the force required for disassembly of threaded fasteners
  • Flammability
    Gases;Solid
  • Flash Point
    173 °C
  • Food Grade
    Not Food Grade
  • Manufacturer Catalog Number
    2076675
  • Manufacturer Product Page
  • Manufacturer Upc Number
    077472130252
  • Material
    Metal
  • Odor
    Slight
  • Product Line
    Molykote®
  • Product Types
    Metal Assembly Paste
  • Type
    Lubricant
  • UPC_NO
    077472130252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)