Motion
Molykote G-N Metal Asmb Paste-Tub

DUPONT
Molykote G-N Metal Asmb Paste-Tub

Metal Assembly Paste - No, 500 g, Tub, Black Color
Mi Item #00785258
MFR #Molykote G-N Metal Asmb Paste-Tub
Price$121.12/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote G-N Metal Asmb Paste-Tub

Metal Assembly Paste - No, 500 g, Tub, Black Color
Mi Item #00785258
MFR #Molykote G-N Metal Asmb Paste-Tub

Mfr description
G N MET ASMB PSTE,TUB,500G
  • Molykote G-n Metal Assembly Paste is a multi-purpose, heavy duty lubricating paste containing a blend of molybdenum disulfide and white solid lubricants in a mineral oil. It helps prevent galling during run-in, helps extend the service life of moving parts, and helps protect against fretting wear and corrosion as well as welding of static joints. Molykote G-n Metal Assembly Spray is a high-performance paste in aerosol form. It is particularly effective as a running-in lubricant. This product features a low coefficient of friction immediately upon application, without burnishing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.12/tb

Specifications

Dimensions

  • Container Size
    500 g
  • Specific Gravity
    1.33
  • Weight
    18.10 lbs

Details

  • Appearance
    Buttery;Grainy
  • Application
    Extreme Pressure
  • Base Type
    Mineral Oil
  • Color
    Black
  • Composition
    Mineral Oil, Non-Chlorofluorohydrocarbon Propellant
  • Container Type
    Tub
  • Features & Benefits
    • Molykote G-n Metal Assembly Paste is a multi-purpose, heavy duty lubricating paste containing a blend of molybdenum disulfide and white solid lubricants in a mineral oil. It helps prevent galling during run-in, helps extend the service life of moving parts, and helps protect against fretting wear and corrosion as well as welding of static joints. Molykote G-n Metal Assembly Spray is a high-performance paste in aerosol form. It is particularly effective as a running-in lubricant. This product features a low coefficient of friction immediately upon application, without burnishing.
  • Flammability
    Flammable
  • Flash Point
    343 °F
  • Food Grade
    No
  • Lubrication Type
    Graphite, MoS2, White solids
  • Manufacturer Catalog Number
    3140032
  • Max Operating Temperature
    400 °C
  • Min Operating Temperature
    14 °F
  • Odor
    Slight
  • Operating Temperature Range
    14 to 248 °F
  • Pour Point
    14 °F
  • Product Line
    Molykote®
  • Product Types
    Molykote G-N Metal Assembly Paste
  • Temperature Range
    14 to 248 °F
  • Type
    Lubricant
  • UPC_NO
    077472130177
  • Viscosity
    11, 96
  • Viscosity Index
    102
  • Working Temperature
    14 to 248 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)