Motion
M50010810
500 X 1-1/4 KW 5/16 HUB M50010810
MI ITEM #00785262
MFR #M50010810
Price$117.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 X 1-1/4 KW 5/16 HUB M50010810
MI ITEM #00785262
MFR #M50010810

Mfr description
500 X 1-1/4 KW 5/16 HUB M50010810
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.77/each

Specifications

Dimensions

  • Outside Diameter
    4.8000 in
  • Overall Length
    4.6700 in

Details

  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)