Motion
Molykote G-N Metal Asmb Paste-Pail

DUPONT
Molykote G-N Metal Asmb Paste-Pail

Metal Assembly Paste - No, 4.5 kg, Pail, Black Color
Mi Item #00785287
MFR #Molykote G-N Metal Asmb Paste-Pail
Price$774.22/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote G-N Metal Asmb Paste-Pail

Metal Assembly Paste - No, 4.5 kg, Pail, Black Color
Mi Item #00785287
MFR #Molykote G-N Metal Asmb Paste-Pail

Mfr description
G-N MET ASMB PSTE,KG,4.5KG-PAIL
  • Excellent protection against fretting wear and corrosion
  • Extends service life
  • Low friction
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$774.22/pa

Specifications

Dimensions

  • Container Size
    4.5 kg
  • Specific Gravity
    1.33
  • Weight
    11.90 lbs

Details

  • Appearance
    Buttery;Grainy
  • Application
    Extreme Pressure
  • Base Type
    Mineral Oil
  • Color
    Black
  • Composition
    Non-Chlorofluorohydrocarbon Propellant, Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    • Excellent protection against fretting wear and corrosion • Extends service life • Low friction • Lubricate beyond the yield point of most metals in boundary applications, reducing wear and helping to prevent seizing, galling and excessive friction • Aid run-in and reduce frictional force and surface damage • Low coefficient of friction allows for effective conversion of torquing force into holding force; reduces the force required for disassembly of threaded fasteners
  • Flammability
    Flammable
  • Flash Point
    343 °F
  • Food Grade
    No
  • Lubrication Type
    MoS2, White Solids
  • Manufacturer Catalog Number
    2076683
  • Manufacturer Product Page
  • Manufacturer Upc Number
    077472130221
  • Max Operating Temperature
    400 °C
  • Min Operating Temperature
    -18 °C
  • Odor
    Slight
  • Operating Temperature Range
    -18 to 400 °C
  • Product Line
    Molykote®
  • Product Types
    Molykote G-N Metal Assembly Paste
  • Temperature Range
    -18 to 400 °C
  • Type
    Lubricant
  • UPC_NO
    077472130221
  • Working Temperature
    -18 to 400 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)