Motion
21106
2-Way Ball Valve - Manually Operated, 2-Way, Inline Threaded, Brass Body, Offset Handle
Mi Item #00785312
MFR #21106
Price$21.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, Inline Threaded, Brass Body, Offset Handle
Mi Item #00785312
MFR #21106

Mfr description
21106 3/8 BRONZE BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.56/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Port Size
    3/8 NPT

Details

  • Ball Material
    Chrome Plated
  • Body Material
    Brass
  • Body Seal Material
    PTFE
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum
  • Handle Style
    Offset Handle
  • Manufacturer Upc Number
    029292126564
  • Max Operating Temperature
    375 °F
  • Mounting Type
    Inline Threaded
  • Valve Body Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)