Motion
4044120

DUPONT
4044120

Molykote G-N Metal Asmb Paste Metal Assembly Paste - Not Food Grade, 22 kg, Pail, Black Color
Mi Item #00785316
MFR #4044120
Price$3,081.45/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4044120

Molykote G-N Metal Asmb Paste Metal Assembly Paste - Not Food Grade, 22 kg, Pail, Black Color
Mi Item #00785316
MFR #4044120

Mfr description
G-N MET ASMB PSTE,KG,22KG-PAIL
  • Excellent protection against fretting wear and corrosion
  • Extends service life
  • Low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,081.45/pa

Specifications

Dimensions

  • Container Size
    22 kg
  • Weight
    48.50 lbs

Details

  • Application
    Extreme Pressure
  • Color
    Black
  • Composition
    Mineral Oil, Non-Chlorofluorohydrocarbon Propellant
  • Features & Benefits
    • Excellent protection against fretting wear and corrosion • Extends service life • Low friction • Lubricate beyond the yield point of most metals in boundary applications, reducing wear and helping to prevent seizing, galling and excessive friction • Aid run-in and reduce frictional force and surface damage • Low coefficient of friction allows for effective conversion of torquing force into holding force; reduces the force required for disassembly of threaded fasteners
  • Food Grade
    Not Food Grade
  • Manufacturer Catalog Number
    4044120
  • Manufacturer Product Page
  • Product Line
    Molykote®
  • Type
    Lubricant
  • UPC_NO
    077472130238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)