Motion
H271A-020
Flow Rate Hydraulic Flow Meter - Pneumatic, 0.2 cfm Port Size, NPTF, Female, 20 cfm Max Flow
Mi Item #00785323
MFR #H271A-020
Price$389.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Pneumatic, 0.2 cfm Port Size, NPTF, Female, 20 cfm Max Flow
Mi Item #00785323
MFR #H271A-020

Mfr description
H271A-020 FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.36/each

Specifications

Dimensions

  • Length
    4.8000 in, 122 mm
  • Minimum Flow Rate
    0.2 cfm
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Accuracy
    ±2 %
  • Action
    Direct
  • Actuation
    Pneumatic
  • Calibration Standard
    NIST Traceable
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Flow Rate
    1 to 9, 2 to 20 scfm
  • Flow Rate Range
    1 to 9
  • Housing Material
    Aluminum
  • Impeller Material
    2024 - T351 Anodized Aluminum
  • Magnet
    Yes
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    20 cfm
  • Maximum Operating Pressure
    1000 psi
  • Min Operating Temperature
    -29 °C, -20 °F
  • Mounting Type
    Inline
  • Operating Medium
    Air
  • Pipe Material
    T316 Stainless Steel
  • Repeatability
    ±1 %
  • Style
    Variable Area
  • Thread Standard
    NPTF
  • Viscosity
    32 cSt
  • Wetted Materials
    Ceramic, PPS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)