Motion
01205
TapMatic Cutting Fluid - 5 gal, Can
MI ITEM #00785489
MFR #01205
Price$466.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TapMatic Cutting Fluid - 5 gal, Can
MI ITEM #00785489
MFR #01205

Mfr description
01205 (C01205) TAPMATIC AQUACUT
  • Corrosion inhibitors prevent flash rusting
  • Safe on all metals, except magnesium
  • Does not contain sulfur, chlorine or oils
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$466.68/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Weight
    46.00 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Container Type
    Can
  • Features & Benefits
    • Corrosion inhibitors prevent flash rusting • Safe on all metals, except magnesium • Does not contain sulfur, chlorine or oils • Non-hazardous • Excellent in applications where cooling of the tool is desired • Water-based formula
  • Formula Type
    Water Soluble
  • Material Application
    Metal
  • Trade Name/Number
    Tapmatic Aquacut
  • Type
    Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)