Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Hi Vac Grease

Vacuum Grease - General Purpose, Silicone Composition, 2 NLGI Grade, 150 g Size, Tube Container, White to Gray Color, Food Grade, Water Resistant
Mi Item #00785543
MFR #Hi Vac Grease

Mfr description
HI VAC GRSE,TUB,150G
  • Good lubricating and sealing ability
  • Low volatility
  • Excellent resistance to water, chemicals, high and low temperatures
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    150 g
  • NLGI Grade
    2
  • Weight
    0.33 lbs

Details

  • Application
    Vacuum & Pressure Systems
  • Certification
    NSF H2
  • Color
    White to Gray
  • Composition
    Silicone
  • Container Type
    Tube
  • Flash Point
    212 °F
  • Food Grade
    Food Grade
  • Manufacturer Catalog Number
    1597418
  • Manufacturer Product Page
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -40 °C
  • Product Line
    Dow Corning
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Type
    General Purpose
  • UPC_NO
    077472132287
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)