Motion
1156373

DUPONT
1156373

Gear Treatment, Container Type: Pail, Container Size: 17.2kg, Composition: Molybdenum Disulfide
Mi Item #00785561
MFR #1156373
Price$2,064.66/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
1156373

Gear Treatment, Container Type: Pail, Container Size: 17.2kg, Composition: Molybdenum Disulfide
Mi Item #00785561
MFR #1156373

Mfr description
M DISP,KG,17.2KG-PAIL
  • Dow Corning M Gear Oil Additive is a stable dispersion of molybdenum disulfide, in a premium-grade mineral oil.
  • It is compatible with most gear oils and has little effect on their viscosity or oxidation stability.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,064.66/pa

Specifications

Dimensions

  • Container Size
    17.20 kg
  • Weight
    39.90 lbs

Details

  • Composition
    Molybdenum Disulfide
  • Container Type
    Pail
  • Food Grade
    No
  • Manufacturer Catalog Number
    1156373
  • ManufacturerName (description attribute)
    DuPont
  • Oil Type
    Gear Oil
  • Product Line
    Molykote®
  • Product Type
    Oil Additives & Treatments
  • Type
    Gear Treatment
  • UPC_NO
    077472132317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)