Motion
NIKAL 1lb

JET-LUBE
NIKAL 1lb

Nikal Extreme Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Gray
MI ITEM #00785574
MFR #NIKAL 1lb
Price$85.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
NIKAL 1lb

Nikal Extreme Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Gray
MI ITEM #00785574
MFR #NIKAL 1lb

Mfr description
13604 NIKAL EXTREME TEMP ANTI-SEIZE
  • NIKAL is a premium quality anti-seize and gasket compound for use in extreme temperatures and hostile environments
  • The carrier of this remarkable compound volatilizes upon exposure to high temperatures and deposits a nickel metallic plating on threaded connections, preventing metal-to-metal contact and guarding against seizing and galling.\n\nNIKAL contains pure nickel flake and a nearly inert dispersing solid in a high quality complex base grease that provides unsurpassed protection from rust by water penetration or water wash off
  • The solids package in NIKAL produces a matrix of particles that settle in successive layers or “sandwich.” This allows the solids to serve as a lubricant, cushion and seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.32/each

Specifications

Dimensions

  • Container Size
    1 lb

Details

  • Anti-Seize Type
    High-Temp
  • Base Material
    Complex Soap / Petroleum
  • Certification
    MIL-PRF-903E, MIL-PRF-907F
  • Color
    Gray
  • Composition
    Ammonia Acetylene, Nickel, Non-Hazardous Blend, Petroleum, Vinyl Monomers
  • Container Capacity
    1 lb
  • Container Type
    Can
  • Features & Benefits
    • NIKAL is a premium quality anti-seize and gasket compound for use in extreme temperatures and hostile environments •The carrier of this remarkable compound volatilizes upon exposure to high temperatures and deposits a nickel metallic plating on threaded connections, preventing metal-to-metal contact and guarding against seizing and galling.\n\nNIKAL contains pure nickel flake and a nearly inert dispersing solid in a high quality complex base grease that provides unsurpassed protection from rust by water penetration or water wash off •The solids package in NIKAL produces a matrix of particles that settle in successive layers or “sandwich.” This allows the solids to serve as a lubricant, cushion and seal •This layering does not allow the welding under compaction that leads to seizure and galling.\n\nNIKAL does not contain copper, lead, graphite, chlorides or other halogens, phosphorus, or silicones •It may be safely used with ammonia, acetylene and vinyl monomers, which are unstable in the presence of copper •NIKAL contains no graphite, which is a benefit on stainless steel applications when temperatures exceed 550°F, as graphite can carburize the steel causing the steel to become much more susceptible to intergranular corrosion.
  • Max Operating Temperature
    2600 °F
  • Min Operating Temperature
    -65 °F
  • Nuclear Grade
    Nuclear Grade
  • Stud Material
    Carbon Steel Alloy
  • Temperature Range
    -65 to +2600 °F
  • Type
    Extreme Temperature
  • Water Resistance
    Water Resistant
  • Working Temperature
    -65 to 2600 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)