Motion
Hi Vac Grease

DUPONT
Hi Vac Grease

Vacuum Grease - General Purpose, Silicone Composition, 3 to 4 NLGI Grade, 3.6 kg Size, Pail Container, Transparent Color, Water Resistant
MI ITEM #00785603
MFR #Hi Vac Grease
Price$1,226.03/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Hi Vac Grease

Vacuum Grease - General Purpose, Silicone Composition, 3 to 4 NLGI Grade, 3.6 kg Size, Pail Container, Transparent Color, Water Resistant
MI ITEM #00785603
MFR #Hi Vac Grease

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,226.03/pa

Specifications

Dimensions

  • Container Size
    3.6 kg
  • NLGI Grade
    3 to 4
  • Weight
    8.00 lbs

Details

  • Application
    Multipurpose
  • Color
    Transparent
  • Composition
    Silicone
  • Container Type
    Pail
  • Flash Point
    212 °F
  • Manufacturer Catalog Number
    1658832
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -40 °C
  • Product Line
    Dow Corning
  • Type
    General Purpose
  • UPC_NO
    077472132294
  • Water Resistance
    Water Resistant

Overview

Mfr description
HI VAC GRSE,KG,3.6KG
  • Good lubricating and sealing ability
  • Low volatility
  • Excellent resistance to water, chemicals, high and low temperatures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought