Motion
LTV-PB
Air Piloted Valve - Body Ported (Side), 5 Port, 2 Position, Single Pilot
MI ITEM #00785664
MFR #LTV-PB
List Price$421.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported (Side), 5 Port, 2 Position, Single Pilot
MI ITEM #00785664
MFR #LTV-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$421.32/each for your price

Overview

Mfr description
LTV-PB VALVE

Specifications

  • Piping Type
    Body Ported (Side)
  • Flow Direction
    4-Way
  • Number Of Pilots
    Single Pilot
  • Flow Coefficient Cv Flow Factor Kv
    0.24 Cv
  • Operating Medium
    Air
  • Operating Pressure Range
    +25 to +125 psi
  • Operating Temperature Range
    0 to +115 °F
  • Overall Height
    2-27/32 in
  • Maximum Operating Pressure
    +125 psi
  • Port 1 Size/Type
    1/8 NPT
  • Overall Length
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought