Motion
LTV-PBG
Air Piloted Valve - Body Ported (Side), 5 Port, 2 Position, Single Pilot
MI ITEM #00785727
MFR #LTV-PBG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported (Side), 5 Port, 2 Position, Single Pilot
MI ITEM #00785727
MFR #LTV-PBG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2-27/32 in
  • Overall Length
    2-1/4 in
  • Port 1 Size/Type
    1/8 NPT

Details

  • Flow Coefficient Cv Flow Factor Kv
    0.24 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +125 psi
  • Number Of Pilots
    Single Pilot
  • Operating Medium
    Air
  • Operating Pressure Range
    +25 to +125 psi
  • Operating Temperature Range
    0 to +115 °F
  • Piping Type
    Body Ported (Side)

Overview

Mfr description
LTV-PBG VALVE
  • Ergonomically designed to respond to extremely low actuation forces—require as little as 6 oz of force to initiate a signal
  • Dramatically reduces the demands on workers’ hands, wrists and arms
  • LTV low stress valves are ported 1/8” NPT
  • With a three-way normally closed flow pattern for pilot applications (can easily be converted to three-way normally open or four-way flow by removing a port plug)
  • Three actuator stickers (red, green and black) are included with each valve
  • Pressure range: 25 psi to 125 psi
  • All models may be configured three-way normally open, three-way normally closed or four-way

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought