Specifications
Dimensions
- Overall Length4.67 in
- Port Size2 NPT
- Weight5.69 lbs
Details
- Ball MaterialChrome Plated Brass
- Body MaterialBronze
- Body Style2 Piece
- Connection TypeFemale Thread Conical (NPT)
- Control TypeManually Operated
- Flow Direction2-Way
- Handle MaterialSteel
- Handle StyleLever Handle
- Locking DevicePad-Locking Device
- Manufacturer Product Page
- MaterialCast Bronze
- Maximum Operating Pressure600 psi
- Media Pressure RatingCold Water - 600 psi, Steam - 150 psi
- Mounting TypeInline Threaded
- O Ring MaterialPTFE
- Porting StyleStandard Port
- Product TypesBall Valve
- Seat MaterialRPTFE
- Series75-100
- StandardsMSS SP-110 Compliant
- Stem MaterialB16 Brass
- Stem Seal MaterialMPTFE
- TypeBall Valve
- UPC_NO670750691737
- Valve Body MaterialB584 Bronze