Motion
01216
TapMatic Cutting Fluid - 16 fl oz, Aerosol Can
Mi Item #00785817
MFR #01216
Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TapMatic Cutting Fluid - 16 fl oz, Aerosol Can
Mi Item #00785817
MFR #01216

Mfr description
01216 CUTTING FLUID 16 FL OZ
  • Corrosion inhibitors prevent flash rusting
  • Safe on all metals, except magnesium
  • Does not contain sulfur, chlorine or oils
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.78/each

Specifications

Dimensions

  • Container Size
    16 fl oz (US)
  • Size
    16 oz.
  • Specific Gravity
    1
  • Weight
    14.70 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Application
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Color
    Turquoise
  • Composition
    Water Based
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Corrosion inhibitors prevent flash rusting • Safe on all metals, except magnesium • Does not contain sulfur, chlorine or oils • Non-hazardous • Excellent in applications where cooling of the tool is desired • Water-based formula
  • Form
    Liquid
  • Formula Type
    Water Soluble
  • Fragrance
    Cinnamon
  • Material Application
    Metal
  • pH Range
    8.0 to 9.2
  • Standards Met
    Canadian Forces Approval # 18455, Caterpillar Approval # 3-9871446 & 3-9871450, Ford Motor Co. TOX # 125841
  • Trade Name/Number
    Tapmatic Aquacut
  • Type
    Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)