Motion
LTV-TP
Solenoid-Operated Air Control Valve - 120 V ac, Body Ported (Side), 1/8 in
Mi Item #00785879
MFR #LTV-TP
Price$659.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 120 V ac, Body Ported (Side), 1/8 in
Mi Item #00785879
MFR #LTV-TP

Mfr description
LTV-TP 4-WAY VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$659.69/each

Specifications

Dimensions

  • Overall Height
    1-5/8 in
  • Overall Length
    4-5/16 in
  • Overall Width
    1-5/8 in
  • Port Size
    1/8 in
  • Port Sizes
    1/8 NPT

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.24 Cv
  • Maximum Operating Pressure
    101 psi
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    0 to 155 °F
  • Piping Type
    Body Ported (Side)
  • Response Time
    20 to 30 ms
  • Solenoid Supply Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)