Motion
75-103-41
Apollo® 2-Way Ball Valve - 600 psi Max, 1/2 in Port, Bronze Body, Lever
MI ITEM #00785973
MFR #75-103-41
Price$125.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - 600 psi Max, 1/2 in Port, Bronze Body, Lever
MI ITEM #00785973
MFR #75-103-41

Mfr description
75-103-41 1/2 BRONZE VALVE
  • Automatic drain 50°F-200°F 125 psig max (-41)
  • Reinforced seats
  • Blow-out-proof stem design
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.74/each

Specifications

Dimensions

  • Maximum Steam Pressure
    150 PSI WSP
  • Overall Length
    2.22 in
  • Pipe Size
    1/2 in
  • Port Size
    1/2 in
  • Valve Size
    1/2 NPT
  • Weight
    0.77 lbs

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Body Seal Material
    PTFE
  • Body Style
    Inline
  • Compliance Specifications
    MSS SP-110
  • Connection
    Threaded
  • Connection Type
    FNPT x FNPT
  • Flow Coefficient Cv Flow Factor Kv
    15 Cv
  • Handle Material
    Zinc Plated Steel with Vinyl Grip
  • Handle Style
    Lever
  • Handle Type
    Pad Locking Lever
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Max Pressure
    600 psi CWP
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    75-100
  • Standards Met
    MSS SP-110, ASTM B16
  • Stem Material
    Brass
  • Stem Seal Material
    MPTFE
  • Stem Type
    Blowout Proof
  • Temperature Range
    50 to 200 °F
  • Type
    Ball Valve
  • UPC_NO
    670750691188
  • Valve Body Material
    Bronze
  • Valve Structure
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)