Motion
4019599

DUPONT
4019599

4019599 Multipurpose Lubricant - Bottle, 283 g
MI ITEM #00786031
MFR #4019599
Price$231.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4019599

4019599 Multipurpose Lubricant - Bottle, 283 g
MI ITEM #00786031
MFR #4019599

Mfr description
Z PWDR,BOT,283G
  • Lubricates metal surfaces in many difficult and extreme environments e.g. metal/metal pairings at extreme loads and slow speeds, or metal/plastic pairings at low loads and low to medium speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.73/each

Specifications

Dimensions

  • Container Size
    283 g
  • Height
    7.5
  • Length
    13.4
  • Weight
    15.20 lbs, 15.2
  • Width
    9.1

Details

  • Color
    Black
  • Composition
    Molybdenum Disulphide
  • Manufacturer Catalog Number
    4019599
  • Product Line
    Molykote®
  • Temperature Range
    -185 to +450 °F
  • Type
    Extreme Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)