Motion
81PB
End Suction Centrifugal Pump - Pedestal Without Motor, 94 gpm, 100 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
MI ITEM #00786050
MFR #81PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Pedestal Without Motor, 94 gpm, 100 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
MI ITEM #00786050
MFR #81PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81PB PUMP

Specifications

  • Type Design
    Pedestal Without Motor
  • Maximum Flow Rate
    94 gpm
  • Max ft of Head
    100 ft
  • Max Pressure
    33 psi
  • Outlet Port Size
    1-1/4 in NPT
  • Max Rpm
    3450 rpm
  • Pump Body Material
    Bronze
  • Wetted Materials
    Bronze, Stainless Steel
  • O Ring Material
    Viton
  • Seal
    Mechanical Buna
  • Options
    Mechanical Viton or Teflon Seal Optional, Teflon Encapsulating Silicone O-Ring Optional
  • Inlet Port Size
    1-1/2 in NPT
  • Description Keyword
    1-1/2 in x 1-1/4 in NPT Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought