Motion
H271A-005-EG
0.5 scfm Port Size, NPTF, 5 scfm Max Flow
Mi Item #00786075
MFR #H271A-005-EG
Price$589.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5 scfm Port Size, NPTF, 5 scfm Max Flow
Mi Item #00786075
MFR #H271A-005-EG

Mfr description
H271A-005-EG FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.16/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.5 scfm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    5 scfm
  • Operating Medium
    Air
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)