Motion
4019598

DUPONT
4019598

4019598 Extreme Pressure Dry Film or Powder Lubricant - Pail, 6 kg
MI ITEM #00786092
MFR #4019598
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4019598

4019598 Extreme Pressure Dry Film or Powder Lubricant - Pail, 6 kg
MI ITEM #00786092
MFR #4019598

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z PWDR,KG,22.6KG-PAIL
  • Lubricates metal surfaces in many difficult and extreme environments e.g. metal/metal pairings at extreme loads and slow speeds, or metal/plastic pairings at low loads and low to medium speeds

Specifications

  • Type
    Extreme Pressure
  • Container Size
    6 kg
  • Temperature Range
    -185 to +450 °F
  • Composition
    Molybdenum Disulphide
  • Color
    Black
  • Product Line
    Molykote®
  • Manufacturer Catalog Number
    4019598
  • Weight
    50.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought