Motion
LTV-15
Mechanical Air Control Valve - 5 Port, 2 Position, Roller Operated
MI ITEM #00786160
MFR #LTV-15
Price$413.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - 5 Port, 2 Position, Roller Operated
MI ITEM #00786160
MFR #LTV-15

Mfr description
LTV-15 4-WAY VALVE
  • Ideal for powering small- or medium-sized cylinders and for piloting larger valves
  • Some models require as little as 4 oz of force and .010” of plunger travel to actuate
  • Pressure range: 25 psi to 125 psi
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$413.84/each

Specifications

Dimensions

  • Overall Height
    2-7/8 in
  • Overall Length
    2-5/32 in
  • Overall Width
    3/4 in
  • Port 1 Size/Type
    1/8 NPT
  • Valve Positioner Travel
    0.156 in

Details

  • Actuator Type
    Roller
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.18 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +125 psi
  • Minimum Operating Pressure
    +25 psi
  • Operating Pressure Range
    +25 to +125 psi
  • Operating Temperature Range
    0 to +115 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)