Motion
75-107-41
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1-1/2 NPT Port, Bronze Body, Lever Handle
Mi Item #00786188
MFR #75-107-41
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1-1/2 NPT Port, Bronze Body, Lever Handle
Mi Item #00786188
MFR #75-107-41

Mfr description
75-107-41 1-1/2 BRONZE VALVE
  • Reinforced seats
  • Blowout-proof stem design
  • May be padlocked in open or closed position with no change of hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.31 in
  • Port Size
    1-1/2 NPT
  • Weight
    4.23 lbs

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Body Style
    2 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Lever Handle
  • Locking Device
    Pad-Locking Device
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Options
    Automatic Drain (+50°F to 200°F limit. 125 psig max.)
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    75-100
  • Standards
    MSS SP-110 Compliant
  • Stem Material
    B16 Brass
  • Stem Seal Material
    MPTFE
  • Type
    Ball Valve
  • UPC_NO
    670750691690
  • Valve Body Material
    B584 Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)