Motion
739
DOWSIL 739 Plastic Bonding Silicone Adhesive - 300 mL - Black - 12x1
Mi Item #00786250
MFR #739
Price$27.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOWSIL 739 Plastic Bonding Silicone Adhesive - 300 mL - Black - 12x1
Mi Item #00786250
MFR #739

Mfr description
739 PLASTIC ADH BLACK,CRT,300ML
  • Non-flowing
  • Room temp cure
  • High elongation for added stress relief
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.19/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Weight
    0.64 lbs

Details

  • Application
    General Purpose
  • Chemical Base
    Silicone
  • Color
    Black
  • Cure Time
    72 hr
  • Manufacturer Catalog Number
    3151158
  • Operating Temperature Range
    -45 to +200 °C
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Product Line
    Dow Corning
  • Standards Met
    UL Recognized
  • UPC_NO
    077472131679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)